1.28 gpf Elongated Two Piece Toilet in White
Sitka 1.28 gpf Elongated Two Piece Toilet in White
Product Details
This product includes
Signature Hardware Elongated Bidet in White
Part #SHBDS300WH
Signature Hardware Elongated Toilet Bowl in White
Part #SHSK240SWH
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHSK200RWH
- Side knob allows for adjustment water volume and cleaning type.
- Spray nozzle features multiple holes for a softer cleanse and water saving operation.
- Skirted bowl with concealed trapway.
- Bidet Seat Lever Finish: Brushed Nickel.
- Soft-closing seat and lid.
- Installs easily with quick-release system.
- Bidet seat has a glossy finish with protective bumpers.
- Spray nozzle is self-cleaning, antibacterial, and removable for further cleaning.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- Sitka
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/2 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 29-1/4 in
- Material:
- Vitreous China
- Seat Features:
- Slow-Close
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 18-1/2 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 14-1/2 in