Solid Brass Privacy Screen Door Left Hand Rim Lock Set in Black Powder Coat

You last purchased this on
 
Signature Hardware

Solid Brass Privacy Screen Door Left Hand Rim Lock Set in Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Solid Brass Privacy Screen Door Left Hand Rim Lock Set in Black Powder Coat

  • Fast #
  • Part #SH316112
  • Item #7743179
  • Manufacturer Part #316112
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes two skeleton keys, rim lock, catch plate and matching escutcheon.
  • Rim lock is fully reversible with a privacy lock and a key-operated dead bolt.
  • All interior parts are solid brass.
  • Knob sold separately.
  • 1-5/16" latch backset.
  • Left or right handing.
  • Keeper measures 3/4" L x 11/16" W (front to back) x 3-7/16" H.
  • Overall dimensions: 2" L x 11/16" W (front to back) x 3-7/16" H.
  • Installation hardware included.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI GRADE
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Depth:
11/16 in
Door Hardware Type:
Lock
Handle Type:
Privacy
Height:
3-7/16 in
Length:
2 in
Lock Type:
Rim Lock
MA Approved -:
No
Material:
Brass
Shape:
Rectangular
Size:
1-5/16 in
Style:
Craftsman
UL Listed:
No
WaterSense Labeled:
No
Weight:
2 lb
Width:
11/16 in