Swivel Shower Support 5/8 Ceiling Flange Brushed Gold
Swivel Shower Support 5/8 Ceiling Flange Brushed Gold
Frequently Purchased Together
Product Details
- For use with shower supports when attaching to a sloped ceiling.
- Fits all 3/8" IPS (5/8" OD) support pipes.
- Made of solid brass.
- Includes mounting hardware.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-1/4 in
- Diameter:
- 2-1/4 in
- Height:
- 2-1/4 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Ceiling Flange
- Type:
- SH480918
- Width:
- 2-1/4 in