23-7/8 x 34-1/4 x 1 in. Rectangular Vanity Mirror in Black
Ulric 23-7/8 x 34-1/4 x 1 in. Rectangular Vanity Mirror in Black
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ulric
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1 in
- ETL Listed:
- No
- Hardware Included:
- Yes
- Height:
- 34-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Iron
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 23-7/8 in x 34-1/4 in x 1 in
- Style:
- Modern
- UL Listed:
- No
- Width:
- 23-7/8 in