1-1/2 in. Quick Plug Trap Adapter Test Plug

You last purchased this on
 
Sioux Chief

1-1/2 in. Quick Plug Trap Adapter Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

1-1/2 in. Quick Plug Trap Adapter Test Plug

  • Fast #
  • Part #S234QP
  • Item #1704071
  • Manufacturer Part #234-QP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Allows you to fit the trap adapter tightly against the wall for a clean, professional look
  • Requires the use of a slip joint washer
  • Eliminates traditional test plugs
  • Requires Certification

Documents


Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Tool Type:
Test Plug