Copper Male Sweat x Spin Closed 1 in. Valve Manifold

You last purchased this on
 
Sioux Chief

PowerPex™ Copper Male Sweat x Spin Closed 1 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPex™ Copper Male Sweat x Spin Closed 1 in. Valve Manifold

  • Fast #
  • Part #S672X1240
  • Item #1833479
  • Manufacturer Part #672X1240
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Branches are 2" on-center
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
PowerPex™
End Connection 1:
Male Sweat
End Connection 2:
Spin Closed
End Connections:
Male Sweat x Spin Closed
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper