1.28 gpf Elongated Floor Mount Two Piece Toilet in White

You last purchased this on
 
Sloan

1.28 gpf Elongated Floor Mount Two Piece Toilet in White

  • Fast #
  • Part #S80098110
  • Item #7886633
  • Manufacturer Part #80098110
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

1.28 gpf Elongated Floor Mount Two Piece Toilet in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Bowl Only:
No
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
Green Product:
Yes, WaterSense
Handle Material:
Metal
Tank Only:
No
Toilet Bowl Height:
15-1/2 in
Toilet Bowl Length:
30-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Type:
Open Front
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
WaterSense Labeled:
Yes