F5 3/4 Slip Jt Gasket

You last purchased this on
 
Sloan

F5 3/4 Slip Jt Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

F5 3/4 Slip Jt Gasket

  • Fast #
  • Part #S5306113
  • Item #23914
  • Manufacturer Part #5306113
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name

Frequently Purchased Together

Product Details

  • Size: 3/4"
  • Bag of 48 only
  • Gasket
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Gasket
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Rubber
Weight:
0.5 lb