Plastic Vacuum Breaker

You last purchased this on
 
Sloan

Plastic Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Plastic Vacuum Breaker

  • Fast #
  • Part #S3323182
  • Item #854336
  • Manufacturer Part #130762
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Clamshell package
  • Ideal for high back pressures associated with low-consumption fixtures
  • Royal®
  • Carded
  • Fits Regal valves
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
V651A
Diameter:
3/4 in
Height:
2-1/4 in
Length:
5-1/2 in
Material:
Plastic
Maximum Temperature:
120
Pressure - Maximum:
80 psi
Product Type:
Vacuum Breaker Repair Kit
UL Listed:
No
WaterSense Labeled:
No