1 in. Cast Iron NPT 200 psig 450F Liquid Drain Trap

You last purchased this on
 
Spirax Sarco

FAI-150 1 in. Cast Iron NPT 200 psig 450F Liquid Drain Trap

  • Fast #
  • Part #S67400
  • Item #3275882
  • Manufacturer Part #67400
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

FAI-150 1 in. Cast Iron NPT 200 psig 450F Liquid Drain Trap

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126 Class B
Collection:
FAI-150
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
5-4/5 in
Length:
6-1/2 in
Material:
Cast Iron
Maximum Temperature:
450
Pressure - Maximum:
200 psig
Pressure Class:
150#
Recommended Valve Application:
Liquid
TIS:
TIS TI-7-316-US
UL Listed:
No
Valve Size:
1 in