2-1/2 in. Multi-Angle Base Vise

You last purchased this on
 
Stanley

2-1/2 in. Multi-Angle Base Vise

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

2-1/2 in. Multi-Angle Base Vise

  • Fast #
  • Part #S83069M
  • Item #3529154
  • Manufacturer Part #83-069M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Height:
8 in
Length:
12 in
Material:
Cast Aluminum, Steel
Number of Tools Included:
1
Pipe Capacity:
4 in
Tool Stand Type:
Vise Stand
Tool Type:
Vise
Width:
2-7/8 in