24 in. Carpenter's Square

You last purchased this on
 
Stanley

24 in. Carpenter's Square

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

24 in. Carpenter's Square

  • Fast #
  • Part #S45500
  • Item #8925578
  • Manufacturer Part #45-500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Blade Length (in):
16 in
Blade Width (in):
1-1/2 in
Length:
24 in
Material:
Steel
Size:
24 in x 2 in
Tool Type:
Carpenter's Square
Width:
2 in