24 in. I-Beam Aluminum Level with Scale

You last purchased this on
 
Stanley

24 in. I-Beam Aluminum Level with Scale

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

24 in. I-Beam Aluminum Level with Scale

  • Fast #
  • Part #S42324
  • Item #2863735
  • Manufacturer Part #42-324
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Measuring scale printed directly on the level eases layout work
  • Heavy-duty aluminum I-beam construction provides rigidity and accuracy
  • 180° rotating vial for a range of situations
  • 360° vials set directly into frame never need adjustment
  • Level accuracy of 0.0015 In/in (0.15Mm/m)
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Case Material:
Aluminum
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
GSA Approved:
No
Length:
24 in
Material:
Aluminum
Number of Tools Included:
1
Tool Type:
Level
Width:
1 in