300 ft. Tape

This product has been replaced by

Milwaukee® Silver Open Reel Long Tape
Milwaukee® 300 ft. Open Reel Long Tape
Manufacturer Part #48-22-5230
You last purchased this on
 
Stanley

PowerWinder® 300 ft. Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Silver Open Reel Long Tape
Milwaukee® 300 ft. Open Reel Long Tape
Manufacturer Part #48-22-5230
Stanley

PowerWinder® 300 ft. Tape

  • Fast #
  • Part #S34762
  • Item #2864271
  • Manufacturer Part #34-762
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Fourty fiberglass strands along the length for strength and durability
  • Reinforced blade end for long life
  • PowerWinder® rewinds 3x faster
  • Polymer-coated blade withstands abrasion
  • Double sided blade graphics with fractional inch/decimal foot scales
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Case Material:
ABS Plastic
Coating:
Polymer
Collection:
PowerWinder®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
GSA Approved:
No
Handle Material:
Rubber
Handle Type:
Grip
Length:
300 ft
Material:
Fiberglass, Plastic
Number of Tools Included:
1
Size:
300 ft x 1/2 in
Tool Type:
Tape
Width:
1/2 in