1 - 2 in. 30D - Short Narrow Filter Media - Woven Nylon Or Poly.
1 - 2 in. 30D - Short Narrow Filter Media - Woven Nylon Or Poly.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- FILTER MEDIA - WOVEN NYLON/POLYESTER
- Remove particulates from sanitary process lines with the straight-line strainer.
- FILTER MEDIA - WOVEN NYLON OR POLYESTER - 1" - 2" 30D - SHORT NARROW (box qty-50 pcs), Sanitary filter media for use with short/long and narrow/wide stainless steel sanitary filter assemblies to remove fine particulate from the process line. Note: dimensions vary by filter assembly size.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- BAA Compliant:
- No
- Diameter:
- 3 in
- Disposable:
- Yes
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1 in x 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 11 in
- Material:
- Fiber, Plastic
- Material Type:
- Nylon, Rayon
- Mesh Size:
- 765
- Origin:
- Domestic
- Product Type:
- Filter Media
- Weight:
- 1.1 lb