Sanitary 2 in. 304 Stainless Steel Plain Bevel Seat x Medium Weld End Ferrule
Sanitary 2 in. 304 Stainless Steel Plain Bevel Seat x Medium Weld End Ferrule
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- BEVEL SEAT X MEDIUM WELD END
- Bevel Seat Ferrules for strong rigid connections of sanitary process lines
- L14A7 - PLAIN BEVEL SEAT TUBE FERRULE - 2", These adapters create a transition between weld connections and Bevel Seat fittings, which utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact., 3-A Certified, CRN Certified
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- End Connection 1:
- Plain End, Beveled
- End Connection 2:
- Butt Weld
- End Connections:
- Plain End;Beveled x Butt Weld
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Type:
- Ferrule, Long
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- -20 to 250 Deg F
- Weight:
- 0.34 lb