Sanitary 2 in. 316L Stainless Steel Threaded Bevel Seat x Weld End Ferrule
Sanitary 2 in. 316L Stainless Steel Threaded Bevel Seat x Weld End Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- THREADED BS X MEDIUM WELD END
- These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
- L15A7 - THREADED BEVEL SEAT TUBE FERRULE - 2", These adapters create a transition between weld connections and Bevel Seat fittings, which utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact., Material Test Reports Supplied, 3-A Certified, CRN Certified
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- End Connection 1:
- Threaded, Beveled
- End Connection 2:
- Butt Weld
- End Connections:
- Threaded;Beveled x Butt Weld
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Type:
- Ferrule
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- -20 to 250 Deg F
- Weight:
- 0.41 lb