Sanitary 3 in. 316L Stainless Steel Tri-Clamp x Heavy Tank Weld Ferrule
Sanitary 3 in. 316L Stainless Steel Tri-Clamp x Heavy Tank Weld Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Clamp x heavy tank weld
- Tri-Clamp style hose adapter is available in both 20Ra & 15Ra 316L stainless steel alloy. This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection
- 14MPW - tank welding ferrule (heavy) - 3" x 1.812" OAL, commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. Material test reports supplied, 3-A certified, CRN certified
- Steel & O'Brien is an ISO 9001 certified company, an International standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- End Connection 1:
- Clamp
- End Connection 2:
- Weld
- End Connections:
- Clamp x Weld
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Ferrule
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- -40 to 450 Deg F
- Weight:
- 0.97 lb