Sanitary 3 in. Od w/ 1/4 in. Holes - 1 - 2 in. (Short Narrow) Strainer Core 11 Long
Sanitary 3 in. Od w/ 1/4 in. Holes - 1 - 2 in. (Short Narrow) Strainer Core 11 Long
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- BACKUP TUBE - SHORT NARROW - 1/4" PERFORATED
- Remove particulates from sanitary process lines with the straight-line strainer.
- STRAINER CORE - ELECTROPOLISH - 3" OD x 11" LONG W/1/4" HOLES - FOR 1"-2" STRAINERS (SHORT NARROW), Part of the Strainer/Filter assembly consisting of a stainless steel tube with perforated holes to remove particles from the processing line., Material Test Reports Supplied
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- BAA Compliant:
- No
- Coating:
- 32Ra Polished
- Diameter:
- 3 in
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Backup Tube
- Temperature Range:
- -40 to 450 Deg F
- Weight:
- 0.89 lb