3 in 316L Stainless Steel Butt Weld End Cap

You last purchased this on
 
Steel & O’Brien

TOP-FLO® 3 in 316L Stainless Steel Butt Weld End Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Steel & O’Brien

TOP-FLO® 3 in 316L Stainless Steel Butt Weld End Cap

  • Fast #
  • Part #SS16WPLM
  • Item #9551087
  • Manufacturer Part #S16W-3-PL-316
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • BPE extended tangent weld end cap
  • This product is meant to cap an existing process line
  • S16W - extended tangent BW end cap - 20RA ID, 32RA OD - 3", commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (bioprocessing equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing. Material test reports supplied, meets BPE specifications
  • Steel & O'Brien is an ISO 9001 certified company, an International standard for quality management systems
  • Requires Certification

Specifications

ASME:
ASME BPE
Application:
Bioprocessing, Cosmetics, Personal Care, Pharmaceutical, Semiconductor
Clean Bagged:
Yes
Collection:
TOP-FLO®
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap, Long
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Temperature Range:
-40 to 450 Deg F
Weight:
0.464 lb