Sanitary 2-1/2 in 304 Stainless Steel Solid End Cap
TOP-FLO® Sanitary 2-1/2 in 304 Stainless Steel Solid End Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Plain solid end cap
- Q-line fittings provide a rigid, leak-resistant seal, joining two separate tube fitting components. Available in both 304 stainless steel alloy, providing both strength and durability
- 16AJP - plain john perry solid end cap - 2-1/2", similar to a bevel seat designs, these stainless steel sanitary fittings utilize a "flat face" ferrule for self-alignment mating with a threaded ferrule held in place with a captured nut creating a leak-proof, secure and rigid connection. Easy to disassemble for cleaning and routine maintenance. Optional gaskets prevent metal-to-metal contact. 3-A certified
- Steel & O'Brien is an ISO 9001 certified company, an International standard for quality management systems
Specifications
- Application:
- Beverage, Cosmetics, Dairy Processing, Food, Personal Care
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Collection:
- TOP-FLO®
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- End Cap
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- -20 to 250 Deg F
- Weight:
- 0.91 lb