60 in. x 29 in. Alcove Bathtub with Left Drain
Performa™ 60 in. x 29 in. Alcove Bathtub with Left Drain
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 15" (381 mm) bath depth (floor to top of threshold)
- Integral apron creates a clean, finished look
- Durable high-gloss finish
- Compatible with 7134 Series Performa 2 wall sets
- Complements traditional and contemporary bathroom designs
- Innovative 1/2" (12.7 mm) step flange provides superior water containment for installation with tile or Vikrell® wall sets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Basin Depth:
- 11-11/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 35 gal
- Collection:
- Performa™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- Installation Type:
- Alcove
- Material:
- Acrylic
- Overall Height:
- 16-5/8 in
- Overall Length:
- 60 in
- Overall Width:
- 29-1/8 in
- Soaking Depth:
- 9-3/4 in
- Weight:
- 45 lb