3 x 6 x 1-1/2 in. ABS DWV Drum Trap

You last purchased this on
 

Streamline® 3 x 6 x 1-1/2 in. ABS DWV Drum Trap

This product requires certification to purchase.
You last purchased this on
 

Streamline® 3 x 6 x 1-1/2 in. ABS DWV Drum Trap

  • Fast #
  • Part #ADWVTMUJ
  • Item #10817
  • Manufacturer Part #ABS 00720X 0600
5 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • SCH 40 ABS
  • End connections: Hub, Hub
  • Size: 3" x 6" x 1 1/2"
  • NSF/ANSI Standard 14 compliant
  • Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • Not intended for pressure use
  • For use where systems will not exceed 160° F
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2661, ASTM D-3311, ASTM D-3965
Application:
DWV
CSA Certified:
CSA B181.1
Clean Bagged:
No
Collection:
Streamline®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
6 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
3 in x 6 in x 1-1/2 in
Fitting Type:
Drum Trap
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
160
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Weight:
1.112 lb
Width:
5.062 in