Adjustable Air Pressure Switch .25 in - 1 in WC
Adjustable Air Pressure Switch .25 in - 1 in WC
Frequently Purchased Together
Product Details
- Adjustable set points
- Activates on pressure rise
- Adjustable air pressure sensing switch kit for furnace, electric air cleaner and humidifer applications
- Single pull double throw
Specifications
- AMP:
- 5
- Brand Model Compatibility:
- Robertshaw 2374-495 Switch
- CSA Certified:
- Yes
- Color:
- Black
- Depth:
- 2-1/4 in
- Height:
- 4 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Maximum Temperature:
- 190
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 650 psi
- Product Type:
- Air Pressure Switch
- Temperature Range:
- 40 to 190 Deg F
- UL Listed:
- Yes
- Volts:
- 277V