3/4 in. FNPT Thermostat Mixing Valve

You last purchased this on
 
Symmons Industries

TempControl® 3/4 in. FNPT Thermostat Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

TempControl® 3/4 in. FNPT Thermostat Mixing Valve

  • Fast #
  • Part #SYM7-400
  • Item #4697810
  • Manufacturer Part #7-400
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • ASSE 1017, CSA B125.3 certified
  • 3/4" Female NPT inlet, 1" Female NPT outlet
  • TempControl thermostatic mixing valve
  • Min. flow rate 0.5 gpm
  • Brass, Bronze, Stainless steel construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1017
Above Floor Rough:
No
Acid Base:
No
Adjustable:
No
Antimicrobial:
No
Application:
Commercial
Automatic Shut-Off:
No
BAA Compliant:
Yes
Built-in Stops:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Chemical Resistant:
No
Collection:
TempControl®
Color Finish Category:
Bronze Tones
Deck Plate Included:
No
Dishwasher Safe:
No
Dispenser Only:
No
Drain Included:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
FNPT
End Connections:
FNPT
FM Approved:
No
Faucet Valve Type:
Thermostatic Mixing Valve
Fire Rated:
No
Grab Bar Included:
No
Handle Included:
No
Height:
4-1/8 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Insulated:
No
LED Light:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-3/4 in
Lights Included:
No
MA Approved -:
Yes
Material:
Brass, Bronze, Stainless Steel, Plastic
Maximum Temperature:
140
NSF:
NSF 61.9, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Overflow Included:
No
Pause Control:
No
Plug Included:
No
Pressure - High:
100
Pressure - Low:
25
Recommended Valve Application:
Water
Reverse Osmosis Compatible:
No
Rigid:
No
Scald Guard:
Yes
Seat Included:
No
Temperature Range:
40 to 180 Deg F
Test Cap Included:
No
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Valve Body Material:
Brass
Valve Disc Material:
Brass
Valve Material:
Brass
Valve Operator:
Knob
Valve Port Opening:
Standard Port
Valve Seat Material:
Brass
Valve Size:
3/4 in
Valve Type:
Thermostat Mixing Valve
Vandal Resistant:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
15.1 lb
Width:
6-1/2 in
With Horn:
No
cUPC Certified:
No