Vertical Spray Bidet in Cotton

You last purchased this on
 
TOTO

Piedmont Vertical Spray Bidet in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Piedmont Vertical Spray Bidet in Cotton

  • Fast #
  • Part #TBT500B01
  • Item #1623988
  • Manufacturer Part #BT500B#01
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name

Frequently Purchased Together

Product Details

  • Overflow Prevention
  • Designed for Deck Mounted Faucets
  • Contemporary Sleek Design
  • Complete with Mounting Hardware
  • Vertical Spray Bidet with Flushing Rim
  • Requires Certification

Specifications

ADA Compliant:
No
Bidet Spray Type:
Vertical
Chemical Resistant:
No
Collection:
Piedmont
Color Finish Category:
Whites
Color Finish Name:
Cotton
Height:
15 in
Material:
Vitreous China
Product Type:
Bidet
Toilet Bowl Length:
21-5/8 in
Toilet Bowl Width:
14 in
WaterSense Labeled:
No
Weight:
38.7 lb