20 MBH Wall Mount Outdoor 2 Ton 17 SEER Mini-Split Multi-Zone

You last purchased this on
 
Trane

NV Series 20 MBH Wall Mount Outdoor 2 Ton 17 SEER Mini-Split Multi-Zone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

NV Series 20 MBH Wall Mount Outdoor 2 Ton 17 SEER Mini-Split Multi-Zone

  • Fast #
  • Part #TNTXMPH20A122AA
  • Item #8197442
  • Manufacturer Part #NTXMPH20A122AA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mix and match flexibility of indoor unit styles and combinations
  • A wide range of indoor unit capacities that match the room size and requirements
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Auto restart following a power outage
  • Four-ton and five-ton outdoor unit can support up to eight indoor units using branch boxes
  • New five-ton outdoor unit for large residential home applications
  • High-efficiency, multiple Energy Star combinations
  • Flexible options to tackle the most challenging multi-room installations
  • Self-check function offering integrated diagnostics
  • Requires Certification

Documents


Specifications

AMP:
29.5
Application:
Residential
BTU:
20000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
22000 Btu/h
CFM:
2542 ft3/min
Collection:
NV Series
Decibel Rating (dB):
58 dB
Depth:
13 in
EER:
13.5
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
9.8
Height:
41-9/32 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
20
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17
SEER2:
20.0
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8 in
Tonnage:
2 Ton
Volts:
208/230V
Weight:
187 lb
Width:
37-13/32 in
Zones:
2