5 Ton - up to 17.2 SEER2 / 8.1 HSPF2 - Heat Pump - R-410A

You last purchased this on
 
Trane

XL17i 5 Ton - up to 17.2 SEER2 / 8.1 HSPF2 - Heat Pump - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

XL17i 5 Ton - up to 17.2 SEER2 / 8.1 HSPF2 - Heat Pump - R-410A

  • Fast #
  • Part #T4TWX7060E1000A
  • Item #9878462
  • Manufacturer Part #4TWX7060E1000A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two-stage Climatuff™ compressor
  • Full-side louvered panels
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Unique DuraTuff™ non-corrosive basepan
  • Corrosion-resistant WeatherGuard™ fasteners
  • Spine Fin™ outdoor coil
  • Baked-on powder paint
  • WeatherGuard™ top protects components
  • Variable-speed fan motor
  • Unique mounting of shaft down fan motor
  • Requires Certification

Specifications

AMP:
152.9, 2.80, 26.9, 36, 60
Application:
Commercial, Residential
BTU:
60000
Coil Type:
Spine Fin
Collection:
XL17i
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
34 in
EER2:
12.0
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
10 oz
Green Product:
Yes, Energy Star
HSPF:
9.5
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
54 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max Fuse Size:
60
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
17.0
SEER2:
17.2
SEER2 Range:
15.2 - 40.0
Stages:
Single
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
37 in