6 in. Gasket Heavy Wall Sewer Straight SDR 26 PVC 2-Way Clean-Out

You last purchased this on
 
TRENCH TOUGH PLUS

6 in. Gasket Heavy Wall Sewer Straight SDR 26 PVC 2-Way Clean-Out

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

6 in. Gasket Heavy Wall Sewer Straight SDR 26 PVC 2-Way Clean-Out

  • Fast #
  • Part #MUL067166
  • Item #4336404
  • Manufacturer Part #067166
3.1 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • Locked-in Gasket Design
  • Superior Joint Design
  • Injection Molded
  • Heavy Wall
  • Structurally Reinforced In Key High Stress Locations
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Deep Burial, Poor Soils
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Cleanout
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Pressure Class:
150#
Schedule Class:
SDR 26