48 in. Fiberglass Probe

This product has been replaced by

Jones Stephens Fiberglass Probing Rod
Jones Stephens 4 ft. Fiberglass Probing Rod
Manufacturer Part #P27048
You last purchased this on
 
True Temper

48 in. Fiberglass Probe

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jones Stephens Fiberglass Probing Rod
Jones Stephens 4 ft. Fiberglass Probing Rod
Manufacturer Part #P27048
True Temper

48 in. Fiberglass Probe

  • Fast #
  • Part #ASFGPRB
  • Item #1446234
  • Manufacturer Part #SFGPRB
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • T-grip handle for dual hand placement
  • Steel tip
  • Fiberglass handle: 48"
  • Can also be used to aerate soil
  • Requires Certification

Specifications

Application:
Contractors
Length:
48 in
Material:
Fiberglass
Tool Type:
Probe
Width:
1-1/4 in