B-0113 PRU Flex Supply Hoses (Qty=2)

You last purchased this on
 
T&S Brass

B-0113 PRU Flex Supply Hoses (Qty=2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

B-0113 PRU Flex Supply Hoses (Qty=2)

  • Fast #
  • Part #T01253445
  • Item #3175321
  • Manufacturer Part #012534-45
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 1/2" NPSM male thread inlet
  • Hose fits all T&S single hole deck mount mixing faucets
  • 18" Flexible stainless steel supply hose
  • Includes set of (2) hoses
  • Material: Stainless steel outer braid
  • Compression fitting nut for 5/8" O.D. copper tubing
  • Compression fitting ferrule
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASTM:
ASTM F2324
Application:
Commercial
BAA Compliant:
Yes
Brand Model Compatibility:
B-0113 Flex Lines
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
19-5/8 in
Faucet Part Type:
Hose
GSA Approved:
Yes
Height:
1/2 in
Hose Length:
18 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
No Handle
Origin:
Global
Outer Hose Material:
Braided Stainless
Product Type:
Parts, Accessories
Side Spray:
No
Spout Swivel:
180°
Spout Type:
Fixed
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.60 lb
Width:
1/2 in