B-0969 Vacuum Breaker Repair Kit
B-0969 Vacuum Breaker Repair Kit
Frequently Purchased Together
Product Details
- O-ring
- Disc seal
- 1/2" NPT vacuum breaker brass insert
- Material: Brass Insert
- Cover plate screws
- Float piston
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- B0969 Vacuum Breaker
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Origin:
- Global
- Trim Only:
- No
- WaterSense Labeled:
- No