Cold Left Cartridge
Cold Left Cartridge
Frequently Purchased Together
Product Details
- Blue index and screw
- Fits all T&S faucets
- Lever handle
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Cold, Left
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated, Silver
- Deck Plate Included:
- No
- Drain Included:
- No
- Energy Star Compliant:
- No
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-47/250 in
- Material:
- Chrome
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Torrent Spindle Assembly
- Side Spray:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.15 lb
- Width:
- 2-47/250 in