Hose, 72" Flexible Stainless Steel (Gray Handle)

You last purchased this on
 
T&S Brass

Hose, 72" Flexible Stainless Steel (Gray Handle)

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Hose, 72" Flexible Stainless Steel (Gray Handle)

  • Fast #
  • Part #TB0072H
  • Item #866356
  • Manufacturer Part #B-0072-H
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Polyurethane inner tubing
  • 3/4-14 UN female outlet
  • 72" flexible stainless steel hose with heat resistant gray handle
  • Material: Polished chrome plated brass end fittings, thermoplastic handle and stainless steel hose
  • Hose washers included
  • 3/4-14 UN female inlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Female
End Connections:
Female
Faucet Connection Size:
3/4 in
Faucet Part Type:
Hose
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
6.09 gpm
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
72 in
MA Approved -:
Yes
Material:
Brass, Plastic, Stainless Steel
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
60
Pressure - Maximum:
125 psi
Side Spray:
No
Spout Type:
Fixed
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.22 lb