Rubber O-Ring

You last purchased this on
 
T&S Brass

Rubber O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Rubber O-Ring

  • Fast #
  • Part #T01038945
  • Item #864238
  • Manufacturer Part #010389-45
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • For Waste Drain Valve
  • Plunger O-Ring
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Deck Plate Included:
No
Diameter:
2-1/8 in
Diameter - Outside:
2-1/8 in
Drain Included:
No
Energy Star Compliant:
No
Faucet Part Type:
O-Ring
Height:
7/32 in
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Rubber
Material Type:
Elastomer
NSF Certified:
No
Origin:
Global
Product Type:
Parts, Accessories
Recommended Valve Application:
Waste Water
Side Spray:
No
Trim Ring:
No
UL Listed:
No
Vacuum Breaker:
No
WaterSense Labeled:
No
Weight:
0.001 lb
Width:
2-1/8 in