200000 BTU/h 95.00% AFUE 200 MBH Gas Boiler

You last purchased this on
 
U.S. Boiler Company

Alta 200000 BTU/h 95.00% AFUE 200 MBH Gas Boiler

  • Fast #
  • Part #UALTAC2001G00
  • Item #9927617
  • Manufacturer Part #ALTAC-200-1G00
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
U.S. Boiler Company

Alta 200000 BTU/h 95.00% AFUE 200 MBH Gas Boiler

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sensor-less reset environmental response for added efficiency and short-cycling prevention
  • Instantaneous DHW response time
  • No-touch, gas-adaptive set up speeds start-up and prevents errors
  • Universal vent connector
  • Switchable LP conversion included
  • Reliable, world-leading, stainless-steel water tube heat exchanger
  • Fastest, open service access; 3 of 4 jacket panels quickly removable
  • Includes primary/secondary piping manifold
  • Low gas pressure capability (2.5 in. wc gas, 8.0 in. wc LP)
  • Self-diagnostic boiler control
  • Requires Certification

Specifications

AFUE:
95.00 %
ASME:
ASME H
Application:
Residential
BTU:
123000
BTU Heat Rating:
200000 Btu/h
Boiler Type:
Combi Boiler
CEC Compliant:
For Sale in CA
Collection:
Alta
Condensing:
Yes
Depth:
20-2/5 in
Energy Star Compliant:
Yes
Flow Rate:
5.2 gpm
Fuel Type:
Natural Gas, Propane
Green Product:
Yes, Energy Star
Height:
30 in
Input (MBH):
200 MBH
Installation Type:
Floor Mount, Wall Mount
Length:
42 in
MBH:
123
Material:
Stainless Steel
Media:
Hot Water
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
UL 353
Vent Type:
Direct Vent
Width:
18 in