3/4 x 1 in. Elbow Water Meter Fitting

You last purchased this on
 
Uponor

ProPEX® 3/4 x 1 in. Elbow Water Meter Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/4 x 1 in. Elbow Water Meter Fitting

  • Fast #
  • Part #UWS4360751
  • Item #7252500
  • Manufacturer Part #WS4360751
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Durable, reliable ProPEX connection fitting system
  • Includes NPSM swivel connections found on all water meters sized 5/8" to 1"
  • Directly connects Uponor pex to water service meters
  • The other end is manufactured to meet the NPSM threads of the water meter
  • Inlet PEX end is manufactured with an Uponor ProPEX fitting for connections to Uponor AquaPEX® tubing
  • ProPEX® engineered polymer (EP) water meter service fittings make connections for Uponor crosslinked polyethylene (PEX) tubing for use in hot or cold domestic potable water systems
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
AWWA:
AWWA C-708
Application:
Potable Water
Collection:
ProPEX®
End Connection 1:
Barbed
End Connection 2:
NPSM
End Connections:
Barbed x NPSM
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Increasing, Elbow
Material:
Plastic
Material Type:
Polymer, Polyphenylsulfone
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Product Type:
Water Meter Fitting
Waterworks Application:
Water
Weight:
0.24 lb