4 ft. x 1 in. Lashing Strap with Cambuckle
4 ft. x 1 in. Lashing Strap with Cambuckle
Frequently Purchased Together
Product Details
- Hi tensile red polypropylene webbing
- 4ft working length
- Lashing strap with tightening loop and hand carry loop
- large release lever with easy access
- carry handles for easy ground transport
- Tightening loop prevents strap rotation during tightening
- 400 lb Working Load Limit
- 1200 lb Break Strength
- aggressive bite to hold the strap in place
Specifications
- Color Finish Name:
- Red
- Length:
- 4 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Quick Release:
- Yes
- Reusable:
- Yes
- Tensile Strength:
- 1200 lbs/inch
- Tool Type:
- Lashing Strap
- Weight:
- 2.2 lb
- Width:
- 1 in
- Work Load Limit:
- 400 lb