1/4 x 6 in. Nitrogen Regulator 1 Piece

You last purchased this on
 
Victor®

1/4 x 6 in. Nitrogen Regulator 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victor®

1/4 x 6 in. Nitrogen Regulator 1 Piece

  • Fast #
  • Part #TGP250500580
  • Item #5102042
  • Manufacturer Part #0386-0875
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • The New G Series Nitrogen Purge Regulator features improved low profile design, easy to grip knob, Heavy-Duty gauge guard and a patented high strength alloy bonnet (nearly twice the yield strength of brass).
  • Heavy-Duty Steel Gauge Guard for added protection | Patented G Series High-Strength Alloy Bonnet for added strength | Contoured, easy to adjust knob for precision control | 1/4" Flare Fitting | Single Stage
  • Victor® TurboTorch® GP250-500-580 offers 0 - 500 psig delivery range and provides reliable, superior quality gas control technology for nitrogen purging.
  • Gas service: nitrogen
  • Contoured, easy to adjust knob for precision control
  • Delivery range (psig/kpa): 0-500/0-3,500
  • Heavy duty steel gauge guard
  • Requires Certification

Documents


Specifications

Application:
Regulators
Brand Model Compatibility:
Nitrogen Purging Regulator
Case Material:
Plastic
End Connection 1:
Flare
End Connection 2:
MNPT
End Connections:
Flare x MNPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
6 in
Material:
Brass
Number of Pieces:
1 Piece
Origin:
Global
Power Source:
Gas
Pressure - Maximum:
500 psi
Product Type:
Regulator
Schedule Class:
Heavy Duty
Torch Type:
Nitrogen
UL Listed:
No
Weight:
3.85 lb