3/8 x 4-1/2 in. Acetylene Regulator 1 Piece

You last purchased this on
 
Victor®

3/8 x 4-1/2 in. Acetylene Regulator 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victor®

3/8 x 4-1/2 in. Acetylene Regulator 1 Piece

  • Fast #
  • Part #TARB
  • Item #23497
  • Manufacturer Part #0386-0725
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Features solid brass construction, shatter resistant gauge and gas pressure adjusting knob | Adjustable with contents gauge
  • Victor® TurboTorch® AR-B Medium Duty Air Acetylene Regulator offers 0 - 15 psig delivery range and is equipped with 520 CGA fitting.
  • Requires Certification

Specifications

Application:
Regulators
Brand Model Compatibility:
B Tank Connection Air Acetylene Torches
End Connection 1:
Male
End Connections:
Male
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
4-1/2 in
Material:
Brass
Number of Pieces:
1 Piece
Origin:
Global
Power Source:
Gas
Pressure - Maximum:
15 psig
Product Type:
Regulator
Schedule Class:
High Capacity
Torch Type:
Acetylene
Weight:
1.32 lb