4 in. Nitrogen Regulator 1 Piece

You last purchased this on
 
Victor®

4 in. Nitrogen Regulator 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victor®

4 in. Nitrogen Regulator 1 Piece

  • Fast #
  • Part #T24502P
  • Item #225692
  • Manufacturer Part #0386-0813
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Model 245-02P | Gas services: Nitrogen | Inlet connection: CGA-580
  • Victor® Nitrogen Purging Regulator offers 0 - 250 psig delivery range will eliminate oxidation that results from heating the copper pipe. It is used in high capacity applications with 4000 psig for h.p. and l.p. gauges.
  • Requires Certification

Specifications

Application:
Regulators
Brand Model Compatibility:
Nitrogen Purge Regulator
End Connection 1:
Male Flare
End Connections:
Male Flare
Length:
4 in
Material:
Brass
Number of Pieces:
1 Piece
Origin:
Global
Power Source:
Gas
Pressure - Maximum:
250 psi
Product Type:
Regulator
Schedule Class:
High Capacity
Torch Type:
Nitrogen
Weight:
3.3 lb