Propane Torch
Propane Torch
Frequently Purchased Together
Product Details
- 180° swivel tip
- Safety trigger lock
- Preset flame
- Hobbyist, HVAC, light fabrication
- CGA 600 connection
- Operates on any standard Map-Pro and Propane 14.1 Oz tank
Documents
Specifications
- Application:
- Welding, Soldering
- BTU:
- 17000
- Fuel Type:
- Propane
- Number of Pieces:
- 1 Piece
- Power Source:
- Gas
- Product Type:
- Swirl Torch Head
- Torch Type:
- Propane
- UL Listed:
- Yes
- Weight:
- 1.46 lb