Air-Acetylene Portable Tote Kit for MC Tanks

You last purchased this on
 
Victor Turbo Torch

Air-Acetylene Portable Tote Kit for MC Tanks

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victor Turbo Torch

Air-Acetylene Portable Tote Kit for MC Tanks

  • Fast #
  • Part #TDLX2003
  • Item #2972745
  • Manufacturer Part #0426-0011
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Features an extreme lighting tip and extreme standard tip
  • Includes an AR-MC acetylene regulator, G- 4 handle, AH-12 hose, PL-8A self igniting-tip, A-5 standard tip, and TT-MC tank tote
  • TurboTorch® Extreme™ deluxe starter kit
  • Tank not included
  • Tank tote can conveniently store a hose and additional tips
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
High Capacity Applications
Energy Star Compliant:
No
Height:
25 in
Length:
12-3/10 in
Number of Tools Included:
1
Tool Type:
Torch Kit
Torch Type:
Acetylene
UL Listed:
No
Weight:
9.15 lb
Width:
13-4/5 in