Flint Striker

You last purchased this on
 
Victor Turbo Torch

Flint Striker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victor Turbo Torch

Flint Striker

  • Fast #
  • Part #V14230061
  • Item #9293872
  • Manufacturer Part #1423-0061
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • For improved lighting of torches keep your striker/flints in proper working condition
  • Single flint
  • Requires Certification

Specifications

Application:
Brazing, Soldering
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
1 in
Length:
7-6/25 in
Number of Pieces:
1 Piece
Product Type:
Ignitor
Tool Type:
Single Flint Striker
Torch Type:
Gas
Weight:
0.15 lb
Width:
1-3/4 in