1-1/4 in. Press Domestic Carbon Steel Tee

You last purchased this on
 
Viega

Model 4818 1-1/4 in. Press Domestic Carbon Steel Tee

  • Fast #
  • Part #V25315
  • Item #4328565
  • Manufacturer Part #25315
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

Model 4818 1-1/4 in. Press Domestic Carbon Steel Tee

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Helps installers easily identify unpressed connections during pressure testing
  • No threading, cutting oil, or heavy equipment needed
  • Requires Certification

Specifications

ASME:
ASME B31
ASTM:
ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
Application:
Commercial, Industrial
Clean Bagged:
Yes
Coating:
Zinc Nickel
Collection:
Model 4818
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press x Press x Press
FM Approved:
Yes
Fire Suppression System Rated:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
Yes
Length:
6-1/2 in
Material:
Carbon Steel, Rubber
Material Type:
EPDM
NSF Certified:
No
Origin:
Domestic
Pressure - High:
200
Temperature Range:
0 to 250 Deg F
UL Listed:
Yes
Weight:
1.621 lb