12-1/4 in 8W 1-Light Fluorescent Under Cabinet Light in White
12-1/4 in 8W 1-Light Fluorescent Under Cabinet Light in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1 Tri-Phosphor T-5 Mini Bi-Pin 8 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Self-Contained Fluorescent Lighting collection
- Title 24 compliant high efficacy light source that is not required to be listed in the California Energy Commission Appliance database.
- Knock out for on/off switch and ground convenience outlet
- Meets Title 24 energy efficiency standards
- Offers energy saving fluorescent lighting
- White acrylic diffuser
- UL listed for damp locations
Specifications
- ADA Compliant:
- No
- Average Life:
- 10000 h
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Cord Length:
- 6-1/2 ft
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White Acrylic Diffuser
- Green Product:
- Yes, Energy Star
- Height:
- 1 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 12-1/4 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Traditional
- Lumens:
- 390
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 8 W
- Weight:
- 1.5 lb
- Width:
- 5 in