24 in 34W 2-Light Fluorescent Medium Bi-Pin T8 Linear Ceiling Fixture in White
24 in 34W 2-Light Fluorescent Medium Bi-Pin T8 Linear Ceiling Fixture in White
Frequently Purchased Together
Product Details
- 2 T8 Medium Bi-Pin 17 watt light bulbs
- Clear textured acrylic diffuser
- Featured in the decorative Drop Lens Fluorescent collection
- UL listed for damp locations
- Meets Title 24 energy efficiency standards
- Title 24 compliant high efficacy light source that is not required to be listed in the California Energy Commission Appliance database.
- Offers energy saving fluorescent lighting
- Hinged end caps for easy relamping and diffuser security.
- Decorative white finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 6-1/2 ft
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear Textured
- Green Product:
- Yes, Energy Star
- Height:
- 2-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 17 W
- Weight:
- 3.15 lb
- Width:
- 6-3/4 in