40W 1-Light Candelabra E-12 Wall Sconce in Gild

You last purchased this on
 
Visual Comfort & Co. Signature

Barbara Barry 40W 1-Light Candelabra E-12 Wall Sconce in Gild

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Barbara Barry 40W 1-Light Candelabra E-12 Wall Sconce in Gild

  • Fast #
  • Part #VBBL2080GS
  • Item #4922534
  • Manufacturer Part #BBL 2080G-S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gild Select Color Finish Name

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Barbara Barry
Color Finish Category:
Gold Tones
Color Finish Name:
Gild
Depth:
7 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Silk
Height:
17 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Glass
Number of Lights:
1
UL Listed:
No
Watts:
40 W
Width:
6 in