60W 2-Light Table Lamp in Green Porcelain
60W 2-Light Table Lamp in Green Porcelain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Greens
- Color Finish Name:
- Green Porcelain
- ETL Listed:
- No
- Glass Type:
- Natural Percale
- Height:
- 26 in
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 60 W