Male Mechanical Reducing Tee
Male Mechanical Reducing Tee
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- One corrugation crush seal
- Reusable
- Approved for concealed use
- Secondary gasket seal
- Primary metal to metal seal
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connection 3:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Material:
- Brass, Malleable Iron, Composite
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 25 psi
- Weight:
- 1.425 lb